Menu Search
MTW / TEW Wire Wire, MTW; Bare Copper; 4 AWG; 19-Str; Black
WIRE PRODUCTS #MTW-4-BLK-STR-4/64-500R

Wire, MTW; Bare Copper; 4 AWG; 19-Str; Black

SKU # 78013031450
Loading price and availability...
Quantity Pricing:
Please Log In or Register to view pricing & availability.
Availability
(edit)
Please enter a valid quantity
Unit of Sale: 1 Roll 500 feet
Unable to add item to cart. Please try again.
Type: MTW
Conductor Size: 4 AWG
Conductor Material: Bare Copper
Conductor Stranding: 19-Str
Voltage: 600V
Color: Black
Insulation Material: PVC
Insulation Thickness: 0.0625 in.
Temperature Rating: 90°C
Package Length - feet: 500-ft
Package Type: Reel