Menu Search
Search
WIRE PRODUCTS #MTW-18-STR-WHITE/BLUE

Wire, MTW; Bare Copper; 18 AWG; White/Blue Stripe

SKU # 78010098831 Manufacturer Series: MTW
Loading price and availability...
You do not have permissions to see price. Please contact your sales representative if you feel this is an error.
Quantity Pricing:
Please Log In or Register to view pricing & availability.
Availability
Type: MTW
Conductor Size: 18 AWG
Conductor Material: Bare Copper
Conductor Stranding: 16-Str
Voltage: 600V
Color: White, Blue Stripe
Insulation Material: PVC
Insulation Thickness: 0.0312 in.
Temperature Rating: 90°C
Package Length - feet: 500 ft.
Package Type: Reel