Menu Search
MTW / TEW Wire Wire, MTW; Bare Copper; 18 AWG; Red
WIRE PRODUCTS #MTW-18-RED-STR-2/64-500SP

Wire, MTW; Bare Copper; 18 AWG; Red

SKU # 78013030610
Loading price and availability...
Quantity Pricing:
Please Log In or Register to view pricing & availability.
Availability
(edit)
Please enter a valid quantity
Unit of Sale: 1 Spool of 500 feet
Unable to add item to cart. Please try again.
Type: MTW
Conductor Size: 18 AWG
Conductor Material: Bare Copper
Conductor Stranding: 16-Str
Voltage: 600V
Color: Red
Insulation Material: PVC
Insulation Thickness: 0.0312 in.
Temperature Rating: 90°C
Package Length - feet: 500-ft
Package Type: Reel