Menu Search
WIRE PRODUCTS #MTW-18-GRN-STR-2/64-500SP

Wire, MTW; Bare Copper; 18 AWG; Green

SKU # 78013030625
Loading price and availability...
Quantity Pricing:
Please Log In or Register to view pricing & availability.
Availability
Type: MTW
Conductor Size: 18 AWG
Conductor Material: Bare Copper
Conductor Stranding: 16-Str
Voltage: 600V
Color: Green
Insulation Material: PVC
Insulation Thickness: 0.0312 in.
Temperature Rating: 90°C
Package Length - feet: 500-ft
Package Type: Reel