Menu Search
Search

WIRE PRODUCTS

Hook-up Wire, MTW; 600V; 16 AWG

(32 Product Options)
  • Type: Hook-up Wire, MTW
  • Conductor Size: 16 AWG
  • Conductor Material: Copper
  • Voltage: 600V
View All Specifications

Filters

Filter Table By

Loading...

Applied Filters

Clear Filters
Please Log In or Register to view pricing & availability.
Part #    
 
-
-
Type: Hook-up Wire, MTW
Conductor Size: 16 AWG
Conductor Material: Copper
Voltage: 600V
Insulation Material: PVC
Temperature Rating: 90°C