You are using an outdated browser. You may experience a lack of functionality if you continue to use this browser to navigate our website. If you are unable to upgrade or use a different browser due to corporate policies, please contact our help desk at (866) 746-3519 or ecommhd@wesco.com.
Menu Search
Search
WIRE PRODUCTS #MTW-16-BLU-STR-2500

Hook-up Wire, MTW; 600V; 16 AWG; Blue

SKU # 78013093533
Loading price and availability...
You do not have permissions to see price. Please contact your sales representative if you feel this is an error.
Quantity Pricing:
Please Log In or Register to view pricing & availability.
Availability
View more versions of this product
Color: Blue
Conductor Stranding: 26 Strands
Insulation Thickness: 0.0312 in.
Package Length - feet: 2500 ft.
Package Type: Reel
Type: Hook-up Wire, MTW
Conductor Size: 16 AWG
Conductor Material: Copper
Voltage: 600V
Insulation Material: PVC
Temperature Rating: 90°C