Menu Search
Search
WIRE PRODUCTS #MTW-16-BLK-2/64

Hook-up Wire, MTW; 600V; 16 AWG; Black

SKU # 78013002228
Loading price and availability...
You do not have permissions to see price. Please contact your sales representative if you feel this is an error.
Quantity Pricing:
Please Log In or Register to view pricing & availability.
Availability
View more versions of this product
Color: Black
Color: Black
Insulation Thickness: 2/64 in.
Package Length - feet: 2500 ft.
Package Type: Reel
Type: Hook-up Wire, MTW
Conductor Size: 16 AWG
Conductor Material: Copper
Voltage: 600V
Insulation Material: PVC
Temperature Rating: 90°C