Menu Search
Search
TEW WIRE - MFG STR #10-WHT

Wire, TEW; Tin-Plated Copper; 10 AWG; 105-Str; White

SKU # 78740010075
Loading price and availability...
You do not have permissions to see price. Please contact your sales representative if you feel this is an error.
Quantity Pricing:
Please Log In or Register to view pricing & availability.
Availability
Type: TEW
Conductor Size: 10 AWG
Conductor Material: Tin-Plated Copper
Conductor Stranding: 105-Str
Voltage: 600V
Color: White
Insulation Material: Thermoplastic
Temperature Rating: 221°F (105°C)
Package Length - feet: 2500 ft.