Menu Search
MTW / TEW Wire Wire, TEW; Tin-Plated Copper; 10 AWG; 105-Str; Black
TEW WIRE - MFG STR #10-BLK

Wire, TEW; Tin-Plated Copper; 10 AWG; 105-Str; Black

SKU # 78740010005
Loading price and availability...
Quantity Pricing:
Please Log In or Register to view pricing & availability.
Availability
(edit)
Please enter a valid quantity
Unit of Sale: EA
Unable to add item to cart. Please try again.
Type: TEW
Conductor Size: 10 AWG
Conductor Material: Tin-Plated Copper
Conductor Stranding: 105-Str
Voltage: 600V
Color: Black
Insulation Material: Thermoplastic
Temperature Rating: 221°F (105°C)
Package Length - feet: 2500-ft