Menu Search
MTW / TEW Wire Wire, TEW; Bare Copper; 8 AWG; White
TEW WIRE - MFG STR #08-WHT

Wire, TEW; Bare Copper; 8 AWG; White

SKU # 78740008073
RoHS Compliant
Loading price and availability...
Quantity Pricing:
Please Log In or Register to view pricing & availability.
Availability
(edit)
Please enter a valid quantity
Unit of Sale: EA
Unable to add item to cart. Please try again.
Type: TEW
Conductor Size: 8 AWG
Conductor Material: Bare Copper
Voltage: 600V
Color: White
Insulation Material: PVC
Insulation Thickness: 0.045 in.
Temperature Rating: 221°F (105°C)
Package Length - feet: 1500-ft
Package Length - meters: 457 m
Package Type: Spool
Approval Listings: UL Type: VW-1, CSA Type: FT-1