Menu Search
Search
TEW WIRE - MFG STR #18-ORG

Wire, TEW; Bare Copper; 18 AWG; Orange

SKU # 78740018057
RoHS Compliant
Loading price and availability...
You do not have permissions to see price. Please contact your sales representative if you feel this is an error.
Quantity Pricing:
Please Log In or Register to view pricing & availability.
Availability
Type: TEW
Conductor Size: 18 AWG
Conductor Material: Bare Copper
Voltage: 600V
Color: Orange
Insulation Material: PVC
Insulation Thickness: 0.03 in.
Temperature Rating: 221°F (105°C)
Package Length - feet: 15/16.5 ft.
Package Length - meters: 4.5 / 5m
Package Type: Spool
Approval Listings: UL Type: VW-1, CSA Type: FT-1