Menu Search
MTW / TEW Wire Wire, TEW; Bare Copper; 14 AWG; Purple
TEW WIRE - MFG STR #14-PRP

Wire, TEW; Bare Copper; 14 AWG; Purple

SKU # 78740014091
RoHS Compliant
Loading price and availability...
Quantity Pricing:
Please Log In or Register to view pricing & availability.
Availability
(edit)
Please enter a valid quantity
Unit of Sale: EA
Unable to add item to cart. Please try again.
Type: TEW
Conductor Size: 14 AWG
Conductor Material: Bare Copper
Voltage: 600V
Color: Purple
Insulation Material: PVC
Insulation Thickness: 0.03 in.
Temperature Rating: 221°F (105°C)
Package Length - feet: 500-ft
Package Length - meters: 152 m
Package Type: Spool
Approval Listings: UL Type: VW-1, CSA Type: FT-1