Menu Search
MTW / TEW Wire Wire, TEW; Bare Copper; 10 AWG; Red
TEW WIRE - MFG STR #10-RED

Wire, TEW; Bare Copper; 10 AWG; Red

SKU # 78740010061 Manufacturer Series: TEW
RoHS Compliant
Loading price and availability...
Quantity Pricing:
Please Log In or Register to view pricing & availability.
Availability
(edit)
Please enter a valid quantity
Unit of Sale: EA
Unable to add item to cart. Please try again.
Type: TEW
Conductor Size: 10 AWG
Conductor Material: Bare Copper
Voltage: 600V
Color: Red
Insulation Material: PVC
Temperature Rating: 221°F (105°C)
Package Length - feet: 500-ft
Package Length - meters: 152 m
Package Type: Spool
Approval Listings: UL Type: 1063, 1015, 758. CSA Type: C22.2, 127-95, 210.2-95

Additional Info: Heat, Moisture and Oil Resistant