Menu Search
MTW / TEW Wire Wire, TEW; 16 AWG; Red; 15000 ft.

TEW WIRE - MFG STR #16

Wire, TEW; 16 AWG; Red; 15000 ft.

SKU #78740092218
Loading price and availability...
RoHS Compliant
Please Log In or Register to view pricing & availability.
(edit)
Please enter a valid quantity
Unit of Sale: EA
Type: TEW Wire
Conductor Size: 16 AWG
Conductor Material: Bare Copper
Voltage: 600V
Color: Red
Insulation Material: PVC
Insulation Thickness: 0.03 in.
Temperature Rating: 221°F (105°C)
Package Length - feet: 15000 ft.
Package Type: Drum
Approval Listings: UL Type: VW-1, CSA Type: FT-1