Menu Search
TEW WIRE - MFG STR #14-RED

Wire, TEW; 14 AWG; Red; 3000 ft.

SKU # 78740014067
RoHS Compliant
Loading price and availability...
Quantity Pricing:
Please Log In or Register to view pricing & availability.
Availability
Type: TEW Wire
Conductor Size: 14 AWG
Conductor Material: Bare Copper
Voltage: 600V
Color: Red
Insulation Material: PVC
Insulation Thickness: 0.03 in.
Temperature Rating: 221°F (105°C)
Package Length - feet: 3000 ft.
Package Type: Drum
Approval Listings: UL Type: VW-1, CSA Type: FT-1