Menu Search
Search
TEW WIRE - MFG STR #12

Wire, TEW; 12 AWG; White; 15000 ft.

SKU # 78740012079
RoHS Compliant
Loading price and availability...
You do not have permissions to see price. Please contact your sales representative if you feel this is an error.
Quantity Pricing:
Please Log In or Register to view pricing & availability.
Availability
Type: TEW Wire
Conductor Size: 12 AWG
Conductor Material: Bare Copper
Voltage: 600V
Color: White
Insulation Material: PVC
Insulation Thickness: 0.03 in.
Temperature Rating: 221°F (105°C)
Package Length - feet: 15000 ft.
Package Type: Drum
Approval Listings: UL Type: VW-1, CSA Type: FT-1