Menu Search
Search
SOUTHWIRE #411020509

Machine Tool Wire, 600 VAC, 26x30 Str, 16 AWG, 500 ft. L

SKU # 02989225280
Loading price and availability...
You do not have permissions to see price. Please contact your sales representative if you feel this is an error.
Quantity Pricing:
Please Log In or Register to view pricing & availability.
Availability
Type: Machine Tool Wire, MTW
Conductor Size: 16 AWG
Conductor Material: Bare Copper
Conductor Stranding: 26x30 Str
Voltage: 600V AC
Color: Gray
Insulation Material: PVC
Insulation Thickness: 0.03 in.
Temperature Rating: -20° to +105°C
Amps - Nominal: 14 A
Nominal OD: 0.12 in.
Package Length - feet: 500 ft.
Package Type: Spool
Approval Listings: UL-1063, 758, CSA 22.2 No. 210, No. 127, NFPA 79, 70