The site is undergoing scheduled maintenance on Saturday December 5th. Intermittent outages may occur from 7:30 a.m to 10:30 a.m.

Menu Search
Search
SOUTHWIRE #411010509

Machine Tool Wire, 600 VAC, 16x30 Str, 18 AWG, 500 ft. L

SKU # 02989225117
Loading price and availability...
You do not have permissions to see price. Please contact your sales representative if you feel this is an error.
Quantity Pricing:
Please Log In or Register to view pricing & availability.
Availability
Type: Machine Tool Wire, MTW
Conductor Size: 18 AWG
Conductor Material: Bare Copper
Conductor Stranding: 16x30 Str
Voltage: 600V AC
Color: Gray
Insulation Material: PVC
Insulation Thickness: 0.03 in.
Temperature Rating: -20° to +105°C
Amps - Nominal: 10 A
Nominal OD: 0.11 in.
Package Length - feet: 500 ft.
Package Type: Spool
Approval Listings: UL-1063, 758, CSA 22.2 No. 210, No. 127, NFPA 79, 70