Menu Search
GENERAL CABLE #76512.18.01

Wire, MTW; Bare Copper; 16 AWG; 26-Str; Black

SKU # 07940771001
Loading price and availability...
Quantity Pricing:
Please Log In or Register to view pricing & availability.
Availability
Type: MTW
Conductor Size: 16 AWG
Conductor Material: Bare Copper
Conductor Stranding: 26-Str
Voltage: 600V
Color: Black
Insulation Material: PVC
Insulation Thickness: 0.0312 in.
Temperature Rating: 90°C
Nominal OD: 0.12" (3.05 mm)
Package Length - feet: 4x500-ft
Package Type: Reel
Approval Listings: UL Type: MTW, AWM, TFF. CSA Type: TEW