Menu Search
GENERAL CABLE #76832.18.06

Wire, MTW; Bare Copper; 10 AWG; 19-Str; Green

SKU # 07940746832
Loading price and availability...
Quantity Pricing:
Please Log In or Register to view pricing & availability.
Availability
Type: MTW
Conductor Size: 10 AWG
Conductor Material: Bare Copper
Conductor Stranding: 19-Str
Voltage: 600V
Color: Green
Insulation Material: PVC
Insulation Thickness: 0.0312 in.
Temperature Rating: 90°C
Nominal OD: 0.18" (4.57 mm)
Package Length - feet: 2x500-ft
Package Type: Reel
Approval Listings: UL Type: MTW, AWM, TFF. CSA Type: TEW