Menu Search
AMERICAN WIRE & CABLE #14

Wire, MTW; Bare Copper; 14 AWG; 19-Str; Yellow

SKU # 43000405004
Loading price and availability...
Quantity Pricing:
Please Log In or Register to view pricing & availability.
Availability
Type: MTW
Conductor Size: 14 AWG
Conductor Material: Bare Copper
Conductor Stranding: 19-Str
Voltage: 600V
Color: Yellow
Insulation Material: PVC
Insulation Thickness: 0.0312 in.
Temperature Rating: 90°C
Nominal OD: 0.14" (3.55 mm)
Package Length - feet: 500-ft
Package Type: Reel
Approval Listings: UL Type: MTW, AWM. CSA Type: TEW