WESCO Gaithersburg, MD, and Edison, NJ, branches and TVC branches in Annville, Middletown, and Chambersburg, PA, are closed due to weather.

Menu Search
ALEMITE CORP #1911-B1

Lubrication Fitting - Ball Check 1/4-28 Taper SAE-LT 90-deg 0.75 in. 3/8 in. Hex

SKU # 09846810052
RoHS Compliant
Loading price and availability...
Quantity Pricing:
Please Log In or Register to view pricing & availability.
Availability
Type: Lubrication Fitting - Ball Check
Thread Size: 1/4-28
Thread Type: Taper SAE-LT
Angle: 90 Degree
Length Overall: 0.75 in.
Hex Size: 3/8 in. Hex
Pressure Rating: 8000 psi

Lubricated Fittings: Type - Lubrication Fitting - Ball Check; Thread Size - 1/4 in-28; Thread Type - Taper Thread SAE-LT; Angle - 90-deg; Length - Overall - 0.75"; Length - Thread - 0.11"; Hex Size - 3/8" Hex; Pressure Rating - 8000 psi (max); Material - Steel

Additional Info: Shank Length: 13/64 in., Finish: Trivalent Zinc Plating