Menu Search
ALEMITE CORP #1641-B

Grease Fitting, Zinc Plated Steel, 1/4-28 Thread, Taper Thread SAE-LT, 0.11 in. L Thread

SKU # 09846810021
RoHS Compliant
Loading price and availability...
Quantity Pricing:
Please Log In or Register to view pricing & availability.
Availability
Type: Lubrication Fitting - Ball Check
Thread Size: 1/4-28
Thread Type: Taper Thread SAE-LT
Angle: Straight
Length Overall: 0.55 in.
Length - Thread: 0.11 in.
Hex Size: 5/16 in. Hex
Pressure Rating: 10000 psi (max)
Material: Zinc Plated Steel

Alemite 1/4-28 taper thread fittings are used on most cars and trucks, as well as many industrial machines. It is recommended that SAE-LT taper threads be assembled into1/4-28 UNF, Class 3B, straight threaded holes having a modified maximum minor diameter of 0.2151 in., to ensure 75 pct minimum thread height.