Menu Search
Low Voltage Recessed Housings Recessed Downlight 12V MR16
PRESCOLITE #BX4-12

LiteBox Recessed Downlight 12V MR16

SKU # 78523504359
Loading price and availability...
Quantity Pricing:
Please Log In or Register to view pricing & availability.
Availability
(edit)
Please enter a valid quantity
Unit of Sale: Each
Unable to add item to cart. Please try again.
Housing Type: Recessed Downlight
Lamp Type: 12V MR16
Nominal Aperture: 4 in. Round
Installation: New Construction
Ceiling Type: Non-Insulated
Air Rating: Non-Airtight
Transformer: 120V Magnetic
Depth: 5.5 in. (140mm)
Ceiling Opening: 4.5 in. (114mm)

Downlighting Low Voltage Recessed Housings: Housing Type - Recessed Downlight; Lamp Type - 12V MR16; Nominal Aperture - 4" Round; Installation - New Construction; Ceiling Type - Non-Insulated; Air Rating - Non-Airtight; Transformer - 120V Magnetic; Depth - 5.50" (140mm); Ceiling Opening - 4.50" (114mm); Manufacturer Series - LiteBox