Menu Search
Low Voltage Recessed Housings Air-Tight Line Voltage Housing, 6 in. Round, Remodel, Insulated, 7.5 in. D

NORA LIGHTING #NHRIC-17QNBAT

Air-Tight Line Voltage Housing, 6 in. Round, Remodel, Insulated, 7.5 in. D

SKU #73218061600
Loading price and availability...
Please Log In or Register to view pricing & availability.
(edit)
Please enter a valid quantity
Unit of Sale: EA
Housing Type: Recessed Downlight
Nominal Aperture: 6 in. Round
Installation: Remodel
Ceiling Type: Insulated
Air Rating: Airtight
Depth: 7.5 in. (191mm)
Ceiling Opening: 6.38 in. (162mm)

Nora Lighting s recessed IC remodel housings with free hanging sockets are high quality, light weight airtight units ideal for use in insulated ceilings. Rated for direct contact with insulation and combustive material, housings install into existing drywall or wood ceilings with no above access and accept a wide variety of high quality, attractive finishing trims with keyhole bracket or install direct to PAR lamps used with adjustable gimbal rings.

Additional Info: Wattage: 100W, Length: 13.75 in.