Menu Search
Low Voltage Recessed Housings Air-Tight Line Voltage Housing, 6 in. Round, Insulated, 7.5 in. D

NORA LIGHTING #NHIC-17QNBAT

Air-Tight Line Voltage Housing, 6 in. Round, Insulated, 7.5 in. D

SKU #73218061558
Loading price and availability...
Please Log In or Register to view pricing & availability.
(edit)
Please enter a valid quantity
Unit of Sale: EA
Housing Type: Recessed Downlight
Nominal Aperture: 6 in. Round
Ceiling Type: Insulated
Air Rating: Airtight
Depth: 7.5 in. (191mm)
Ceiling Opening: 6.38 in. (162mm)

Nora Lighting s recessed IC housings are high quality, light weight units ideal for use in insulated ceilings. Air-tight construction reduces energy costs by reducing the amount of air escaping through the ceiling. Rated for direct contact with insulation and combustive materials, Nora IC housings are easy and quick to install and accept a wide variety of high quality, attractive finishing trims.

Additional Info: Wattage: 100W, Length: 10.13 in., Free Floating Socket, 120 Volts