Menu Search
Low Voltage Recessed Housings Recessed Downlight 12V MR16
JUNO LIGHTING #TC44R

Recessed Downlight 12V MR16

SKU # 66120900234 Manufacturer Series: MR
Loading price and availability...
Quantity Pricing:
Please Log In or Register to view pricing & availability.
Availability
(edit)
Please enter a valid quantity
Unit of Sale: Each
Unable to add item to cart. Please try again.
Housing Type: Recessed Downlight
Lamp Type: 12V MR16
Nominal Aperture: 4 in. Round
Installation: Remodel
Ceiling Type: Non-Insulated
Air Rating: Non-Airtight
Transformer: 120V Magnetic
Depth: 5.25 in. (133mm)
Ceiling Opening: 4.38 in. (111mm)