Menu Search
Search
COOPER LIGHTING SOLUTIONS #H36LVICAT

Downlight Housing, 5.25 in. D, 12V MR16, 3 in. Round Aperture, New Construction Installation

SKU # 62396136133 Manufacturer Series: H3
Loading price and availability...
You do not have permissions to see price. Please contact your sales representative if you feel this is an error.
Quantity Pricing:
Please Log In or Register to view pricing & availability.
Availability
Housing Type: Recessed Downlight
Lamp Type: 12V MR16
Nominal Aperture: 3 in. Round
Installation: New Construction
Ceiling Type: Insulated
Air Rating: Airtight
Transformer: 120V Magnetic
Depth: 5.25 in. (133mm)
Ceiling Opening: 3.75 in. (95mm)