Menu Search
Low Voltage Plates Cover Plate, 3 Gangs, (1) Decorator Switch, Ivory

LEGRAND - WATTSTOPPER #HS-WPR-I

Cover Plate, 3 Gangs, (1) Decorator Switch, Ivory

SKU #75418292091
Loading price and availability...
Please Log In or Register to view pricing & availability.
(edit)
Please enter a valid quantity
Unit of Sale: EA
Type: Line Voltage Switch Plate
Gangs: 3
Configuration: (1) Decorator Switch
Color: Ivory
Dimensions H x W: 4.70 x 6.36 in.

Plate; Cover; Line Voltage; 3 Gang; (1) Decorator Switch Configuration; 4.70 in. Height x 6.36 in. Width; Ivory