Menu Search
LEVITON #1081-I

Toggle Switch, Conventional Toggle, (1) Switch, 3A, 24V AC/DC, SPDT Momentary Contact Operation, 3W

SKU # 07847735806
Loading price and availability...
Quantity Pricing:
Please Log In or Register to view pricing & availability.
Availability
Type: Low Voltage Switch
Switch Style: Conventional Toggle
Number of Switches: 1
Switch Current Rating: 3A
Voltage Rating: 24V AC/DC
Operation: SPDT Momentary Contact
Color: Ivory
Wires: 3W
Terminals: Screw

Low Voltage Lighting Switches: Type - Low Voltage Switch; Switch Style - Conventional Toggle; Number of Switches - 1; Switch Current Rating - 3A; Voltage Rating - 24V AC/DC; Operation - SPDT Momentary Contact; Color - Ivory; Wires - 3W; Terminals - Screw