Menu Search
Low Voltage Lighting Switches Low Voltage Switch, Card Key, 25mA/10mA, 24VAC/DC, SPDT
LEGRAND - WATTSTOPPER #HS-100-I

Low Voltage Switch, Card Key, 25mA/10mA, 24VAC/DC, SPDT

SKU # 75418292071 Manufacturer Series: HS
Loading price and availability...
Quantity Pricing:
Please Log In or Register to view pricing & availability.
Availability
(edit)
Please enter a valid quantity
Unit of Sale: EA
Unable to add item to cart. Please try again.
Type: Low Voltage Switch
Switch Style: Card Key
Switch Current Rating: 25mA/10mA
Voltage Rating: 24V AC/DC
Operation: SPDT
Color: Ivory

The HS Series card key switch turns electrical circuits on or off when a card key or HS-FOB Key Fob is inserted or removed from its slot. The HS-100 is a low voltage unit with a normally open and normally closed isolated relay, allowing it to interface with third-party energy and lighting management control systems. Additionally, the HS-100 can connect to one or more WattStopper Power Pack(s). the HS-150 is a line voltage unit that serves as a master switch for a single guest room circuit.