Menu Search
Low Voltage Lighting Switches Pass & Seymour 1091 Momentary Contact Switch, Despard Interchangeable, 3A, 24VAC/DC, Brown, Screw

LEGRAND - PASS & SEYMOUR #1091

Pass & Seymour 1091 Momentary Contact Switch, Despard Interchangeable, 3A, 24VAC/DC, Brown, Screw

SKU #78500720053
Loading price and availability...
RoHS Compliant
Please Log In or Register to view pricing & availability.
(edit)
Please enter a valid quantity
Unit of Sale: EA
Type: Low-Voltage Momentary Contact
Switch Style: Despard Interchangeable
Switch Current Rating: 3A
Voltage Rating: 24V AC/DC
Color: Brown
Terminals: Screw