Menu Search
LEGRAND - PASS & SEYMOUR #1081-I

Low Voltage Switch Conventional Toggle

SKU # 78500720034 Manufacturer Series: Sierra
Loading price and availability...
Quantity Pricing:
Please Log In or Register to view pricing & availability.
Availability
Type: Low Voltage Switch
Switch Style: Conventional Toggle
Number of Switches: 1
Switch Current Rating: 3A
Voltage Rating: 24V AC/DC
Operation: SPDT Momentary Contact
Color: Ivory
Wires: 3W
Terminals: Screw