You are using an outdated browser. You may experience a lack of functionality if you continue to use this browser to navigate our website. If you are unable to upgrade or use a different browser due to corporate policies, please contact our help desk at (866) 746-3519 or ecommhd@wesco.com.
Menu Search
Search
NVENT HOFFMAN #10100086SP

Filter, 35.00 in. Height x 10.00 in. Width x 2.00 in. Depth

SKU # 78351023504
Loading price and availability...
You do not have permissions to see price. Please contact your sales representative if you feel this is an error.
Quantity Pricing:
Please Log In or Register to view pricing & availability.
Availability
Kit Type: Air Filter
Height: 35 in.
Width: 10 in.

Additional Info: 2.00 in. Depth