You are using an outdated browser. You may experience a lack of functionality if you continue to use this browser to navigate our website. If you are unable to upgrade or use a different browser due to corporate policies, please contact our help desk at (866) 746-3519 or ecommhd@wesco.com.
Menu Search
Search
NVENT HOFFMAN #AEXGR275

Enclosure Exhaust Grille and Filter Stainless Steel Grille, Aluminum Filter

SKU # 78351022280
Loading price and availability...
You do not have permissions to see price. Please contact your sales representative if you feel this is an error.
Quantity Pricing:
Please Log In or Register to view pricing & availability.
Availability
Kit Type: Enclosure Exhaust Grille and Filter
Height: 5.75 in.
Width: 19 in.
Material: Stainless Steel Grille, Aluminum Filter

Louver-Filter Kits: Kit Type - Enclosure Exhaust Grille and Filter; Height - in - 5.75; Width - in - 19.00; Material - Stainless Steel Grille, Aluminum Filter; Additional Information - Application: Use with Blower Package A-DB275

Additional Info: Application: Use with Blower Package A-DB275