HOFFMAN #PPV32B

Vent/Filter Kit

SKU: 78351021979
Loading price and availability...
Please Log In or Register to view pricing & availability.
Where is the Add to Cart Button?
Your account is not configured to place orders. Please follow your company's product ordering process.
Specifications
Kit Type: Vent/Filter Kit
Height: 11.81 in.
Width: 7.88 in.
Finish: Black
Description
Louver-Filter Kits: Kit Type - Vent/Filter Kit; Height - in - 11.81; Width - in - 7.88; Finish - Black; Additional Information - 1.03 in. Depth
Additional Info: 1.03 in. Depth