Menu Search
Louver-Filter Kits Replacement Filter Plastic

HOFFMAN #10100066H

Replacement Filter Plastic

SKU #78351020197
Loading price and availability...
Please Log In or Register to view pricing & availability.
(edit)
Please enter a valid quantity
Unit of Sale: Each
Kit Type: Replacement Filter
Height: 8.5 in.
Width: 8.5 in.
Material: Plastic
Finish: Light Gray

Additional Info: 0.67 in. Depth