Menu Search
Louver-Filter Kits Filter Fan Exhaust Grille, 10.14 in. W, 10.13 in. H
HOFFMAN #HG1000404

Filter Fan Exhaust Grille, 10.14 in. W, 10.13 in. H

SKU # 78351034228
RoHS Compliant
Loading price and availability...
Quantity Pricing:
Please Log In or Register to view pricing & availability.
Availability
(edit)
Please enter a valid quantity
Unit of Sale: EA
Unable to add item to cart. Please try again.
Kit Type: Filter Fan Exhaust Grill
Height: 10.13 in.
Width: 10.14 in.
Material: Plastic
Finish: RAL 7035 Light Gray

HOFF HG1000404 IP 54 10IN EXHST GRL