Menu Search
Louver-Filter Kits Filter, 20.00 in. Height x 6.00 in. Width x 2.00 in. Depth
HOFFMAN #23200400SP

Filter, 20.00 in. Height x 6.00 in. Width x 2.00 in. Depth

SKU # 78351023491
Loading price and availability...
Quantity Pricing:
Please Log In or Register to view pricing & availability.
Availability
(edit)
Please enter a valid quantity
Unit of Sale: Each
Unable to add item to cart. Please try again.
Kit Type: Air Filter
Height: 20 in.
Width: 6 in.

Additional Info: 2.00 in. Depth