Menu Search
Louver-Filter Kits Filter, 14.00 in. Height x 11.00 in. Width x 1.50 in. Depth

HOFFMAN #10100096SP

Filter, 14.00 in. Height x 11.00 in. Width x 1.50 in. Depth

SKU #78351023492
Loading price and availability...
Please Log In or Register to view pricing & availability.
(edit)
Please enter a valid quantity
Unit of Sale: Each
Kit Type: Air Filter
Height: 14 in.
Width: 11 in.

Additional Info: 1.50 in. Depth