Menu Search

HOFFMAN #10100017SP

Filter, 13.00 in. Height x 12.00 in. Width x 2.00 in. Depth

SKU: 78351023513
Loading price and availability...
Please Log In or Register to view pricing & availability.
Where is the Add to Cart Button?
Your account is not configured to place orders. Please follow your company's product ordering process.
Downloads
Specifications
Kit Type: Air Filter
Height: 13 in.
Width: 12 in.
Description
Louver-Filter Kits: Kit Type - Air Filter; Height - in - 13.00; Width - in - 12.00; Additional Information - 2.00 in. Depth
Additional Info: 2.00 in. Depth