Menu Search
HOFFMAN #10100090SP

Filter, 10.00 in. Height x 9.00 in. Width x 2.00 in. Depth

SKU # 78351023507
Loading price and availability...
Quantity Pricing:
Please Log In or Register to view pricing & availability.
Availability
Kit Type: Air Filter
Height: 10 in.
Width: 9 in.

Additional Info: 2.00 in. Depth