HOFFMAN #10113001SP

Fan Grill Plastic

SKU: 78351021987
Loading price and availability...
Please Log In or Register to view pricing & availability.
Where is the Add to Cart Button?
Your account is not configured to place orders. Please follow your company's product ordering process.
Kit Type: Fan Grill
Height: 11 in.
Width: 6 in.
Material: Plastic
Louver-Filter Kits: Kit Type - Fan Grill; Height - in - 11.00; Width - in - 6.00; Material - Plastic; Additional Information - 14.00 in., Narrow Genesis
Additional Info: 14.00 in., Narrow Genesis