Menu Search
Louver-Filter Kits Enclosure Louvre Plate Steel AVK Series
HOFFMAN #AVK86

Enclosure Louvre Plate Steel AVK Series

SKU # 78351024980 Manufacturer Series: AVK
Loading price and availability...
Quantity Pricing:
Please Log In or Register to view pricing & availability.
Availability
(edit)
Please enter a valid quantity
Unit of Sale: Each
Unable to add item to cart. Please try again.
Kit Type: Enclosure Louvre Plate
Height: 8.19 in.
Width: 9.5 in.
Material: Steel
Finish: Gray Polyester Powder