Menu Search

HOFFMAN #AVK44

Enclosure Louvre Plate Steel AVK Series

SKU: 78351024940
Manufacturer Series: AVK
Loading price and availability...
Please Log In or Register to view pricing & availability.
Where is the Add to Cart Button?
Your account is not configured to place orders. Please follow your company's product ordering process.
Downloads
Specifications
Kit Type: Enclosure Louvre Plate
Height: 5.62 in.
Width: 5.5 in.
Material: Steel
Finish: Gray Polyester Powder
Description
Louver-Filter Kits: Kit Type - Enclosure Louvre Plate; Height - in - 5.62; Width - in - 5.50; Material - Steel; Finish - Gray Polyester Powder; Manufacturer Series - AVK