Menu Search
HOFFMAN #AFLT88

Enclosure Louvre Plate Filter Aluminum A-VK Series

SKU # 78351034830 Manufacturer Series: A-VK
Loading price and availability...
Quantity Pricing:
Please Log In or Register to view pricing & availability.
Availability
Kit Type: Enclosure Louvre Plate Filter
Height: 9.39 in.
Width: 8.25 in.
Material: Aluminum
Finish: Adhesive Coating

Additional Info: Use with louver A-VK88