HOFFMAN #AFLT43

Enclosure Louvre Plate Filter Aluminum A-VK Series

SKU: 78351034850
Loading price and availability...
Please Log In or Register to view pricing & availability.
Where is the Add to Cart Button?
Your account is not configured to place orders. Please follow your company's product ordering process.
Specifications
Kit Type: Enclosure Louvre Plate Filter
Height: 3.88 in.
Width: 4.25 in.
Material: Aluminum
Finish: Adhesive Coating
Manufacturer Series: A-VK
Description
Louver-Filter Kits: Kit Type - Enclosure Louvre Plate Filter; Height - in - 3.88; Width - in - 4.25; Material - Aluminum; Finish - Adhesive Coating; Additional Information - Use with louver A-VK43; Manufacturer Series - A-VK
Additional Info: Use with louver A-VK43