HOFFMAN #XPV32

Enclosure Louvre Cover/Filter None Series

SKU: 78351046780
Loading price and availability...
Please Log In or Register to view pricing & availability.
Where is the Add to Cart Button?
Your account is not configured to place orders. Please follow your company's product ordering process.
Downloads
Specifications
Kit Type: Enclosure Louvre Cover/Filter
Height: 11.81 in.
Width: 7.88 in.
Finish: Gray
Description
Louver-Filter Kits: Kit Type - Enclosure Louvre Cover/Filter; Height - in - 11.81; Width - in - 7.88; Finish - Gray