Enclosure Exhaust Grille and Filter ABS Composite TFP, TEP Series

SKU: 78351012777
Loading price and availability...
Please Log In or Register to view pricing & availability.
Where is the Add to Cart Button?
Your account is not configured to place orders. Please follow your company's product ordering process.
Kit Type: Enclosure Exhaust Grille and Filter
Height: 6.29 in.
Width: 7.37 in.
Material: ABS Composite
Finish: Black
Manufacturer Series: TFP, TEP
Louver-Filter Kits: Kit Type - Enclosure Exhaust Grille and Filter; Height - in - 6.29; Width - in - 7.37; Material - ABS Composite; Finish - Black; Additional Information - Rating: UL 508 Type 12; Manufacturer Series - TFP, TEP
Additional Info: Rating: UL 508 Type 12