HOFFMAN #PLRN36

Adaptor Plenum Steel, 18 Gauge

SKU: 78351026538
Loading price and availability...
Please Log In or Register to view pricing & availability.
Where is the Add to Cart Button?
Your account is not configured to place orders. Please follow your company's product ordering process.
Downloads
Specifications
Kit Type: Adaptor Plenum
Height: 38 in.
Width: 15.75 in.
Material: Steel, 18 Gauge
Description
Louver-Filter Kits: Kit Type - Adaptor Plenum; Height - in - 38.00; Width - in - 15.75; Material - Steel, 18 Gauge; Additional Information - 1.50 in. Depth, For Air Conditioner
Additional Info: 1.50 in. Depth, For Air Conditioner